Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 20" x 25", Kraft, 10/Bundle
Mfr # 11G148
Zoro # G3080248
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Inside Depth 25"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11G148
- Zoro # G3080248
- UPC # 812578006380
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 20 in |
Inside Depth | 25" |
Outside Length | 28 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 25 in |
Outside Height | 25 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 20 in, Inside Height 25 in, 28x20x25 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 20 3/8 in, Outside Height 25 5/8 in, 28 3/8x20 3/8x25 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- 2000 PLUS Self-Inking Date Stamp, Black Ink Color (011091)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 16" x 16" x 16", Kraft, 15/Bundle (55VM45)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 2 1/2" x 1 3/4", White, 50/Bundle (MRX2X)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- Zoro Select Shipping & Moving Boxes