Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle
Mfr # 55VJ15
Zoro # G6461035
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ15
- Zoro # G6461035
- UPC # 848109006666
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 20 in |
Outside Length | 28 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 20 in, Inside Height 20 in, 28x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 20 3/8 in, Outside Height 20 5/8 in, 28 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- DECKER TAPE PRODUCTS Label, DL4080, DO NOT STACK, 3" X 4" (DL4080)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- ZORO SELECT Corrugated Boxes, 28" x 24" x 20", Kraft, 10/Bundle (55VJ17)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 12", Kraft, 25/Bundle (55VG75)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 3", White, 50/Bundle (M663)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- Zoro Select Shipping & Moving Boxes