Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle
Mfr # 55VJ14
Zoro # G6461367
product price: $4.59
/ea
Sold in multiples of 15 for $68.85
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ14
- Zoro # G6461367
- UPC # 841436095778
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 18 in |
Outside Length | 28 3/8 in |
Inside Height | 10 in |
Outside Width | 18 3/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 18 in, Inside Height 10 in, 28x18x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 18 3/8 in, Outside Height 10 5/8 in, 28 3/8x18 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- CRAYOLA Oil Pastels, 28-Color Set, Assorted, PK28 (524628)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 10", Kraft, 25/Bundle (55VG57)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- Zoro Select Shipping & Moving Boxes