Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle
Mfr # 55VJ10
Zoro # G6463293
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ10
- Zoro # G6463293
- UPC # 841436007771
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 12 in |
Inside Height | 8 in |
Outside Width | 12 3/8 in |
Outside Height | 8 5/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 12 in, Inside Height 8 in, 28x12x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 28 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Twin (USCCTWIN)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- BSC PREFERRED 20 x 12 x 12'' Double Wall Boxes, 15PK (S-12603)
- Zoro Select Shipping Cartons