Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle
Mfr # 11A654
Zoro # G3096016
product price: $2.29
/ea
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 27 in
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A654
- Zoro # G3096016
- UPC # 841436072397
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 27 in |
Inside Width | 14 in |
Inside Depth | 9" |
Outside Width | 14 3/8 in |
Inside Height | 9 in |
Outside Length | 27 3/8 in |
Outside Height | 9 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 27 in, Inside Width 14 in, Inside Height 9 in, 27x14x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 27 3/8 in, Outside Width 14 3/8 in, Outside Height 9 5/8 in, 27 3/8x14 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- BRECKNELL PS3000 Floor Scale, 3000lb cap, Vet, Freight, 78.75in. x39.37in. Platform, Dual Pwr, LCD, Rubber Mat (810036380331)
- PAC STRAPPING Sealless Tool for 1/2, 5/8 and 3/4W Strapping (SL340)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 20", Kraft, 10/Bundle (22XM63)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 8", Kraft, 15/Bundle (22XM09)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- Zoro Select Shipping & Moving Boxes