Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle
Mfr # 22XL35
Zoro # G2975099
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 26 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL35
- Zoro # G2975099
- UPC # 812578006335
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 36" |
Outside Width | 26 3/8 in |
Outside Height | 36 5/8 in |
Inside Height | 36 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 36 in, 26x26x36 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 36 5/8 in, 26 3/8x26 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- Zoro Select Shipping Cartons