Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle
Mfr # 493U35
Zoro # G1606225
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U35
- Zoro # G1606225
- UPC # 841436072380
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 20" |
Outside Length | 26 3/8 in |
Inside Height | 20 in |
Outside Width | 26 3/8 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 20 in, 26x26x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 20 5/8 in, 26 3/8x26 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 20", Kraft, 10/Bundle (493U40)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 10", Kraft, 15/Bundle (11G160)
- Zoro Select Shipping & Moving Boxes