Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle
Mfr # 55VJ06
Zoro # G6460037
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ06
- Zoro # G6460037
- UPC # 841436019422
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Height | 16 in |
Outside Width | 26 3/8 in |
Outside Length | 26 3/8 in |
Outside Height | 16 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 16 in, 26x26x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 16 5/8 in, 26 3/8x26 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- DECKER TAPE PRODUCTS Label, DL2742, OPEN FIRST, 3" X 5" (DL2742)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 4", Kraft, 25/Bundle (55VG43)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle (493T44)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 4", Kraft, 25/Bundle (11R311)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 16", Kraft, 10/Bundle (55VH24)
- Zoro Select Shipping & Moving Boxes