Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle
Mfr # 55VJ05
Zoro # G6461157
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ05
- Zoro # G6461157
- UPC # 848109006550
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Outside Height | 14 5/8 in |
Outside Width | 26 3/8 in |
Outside Length | 26 3/8 in |
Inside Height | 14 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 14 in, 26x26x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 14 5/8 in, 26 3/8x26 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT ECT32, 22 x 17 x 12 RSC, 22x17x12 in (60YP78)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 20PK (B-281414-20)
- Zoro Select Shipping Cartons