Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle
Mfr # 22XL33
Zoro # G2975108
product price: $2.89
/ea
Sold in multiples of 15 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL33
- Zoro # G2975108
- UPC # 841436088732
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 18 in |
Inside Depth | 10" |
Outside Length | 26 3/8 in |
Outside Width | 18 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 18 in, Inside Height 10 in, 26x18x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 18 3/8 in, Outside Height 10 5/8 in, 26 3/8x18 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVENPORT & COMPANY 3-Hole Punch- Adjustable- .28 Hole Size- 8-10 Sh Cap.- Black (DA824248)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 10", Kraft, 15/Bundle (11G176)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- ZORO SELECT Shipping Box, 12x12x8 in (55NM42)
- Zoro Select Shipping & Moving Boxes