Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle
Mfr # 55VH93
Zoro # G6442318
original price:
$4.38
18% off
new price: $3.59
/ea
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH93
- Zoro # G6442318
- UPC # 841436094849
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 14 in |
Inside Height | 12 in |
Outside Width | 14 3/8 in |
Outside Height | 12 5/8 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 14 in, Inside Height 12 in, 26x14x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 26 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- SPRINGHILL 110Lb Salmon Ltr Pk (SGH085300)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 12", Kraft, 25/Bundle (55VG80)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- ZORO SELECT Corrugated Boxes, 16" x 8" x 12", Kraft, 25/Bundle (55VH16)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- Zoro Select Shipping & Moving Boxes