Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle
Mfr # 11A648
Zoro # G3096059
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A648
- Zoro # G3096059
- UPC # 812578006243
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 13 in |
Inside Depth | 8" |
Outside Length | 26 3/8 in |
Inside Height | 8 in |
Outside Width | 13 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 13 in, Inside Height 8 in, 26x13x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 13 3/8 in, Outside Height 8 5/8 in, 26 3/8x13 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- KLEIN TOOLS Curved Carpet Napping Shear, Coated, 7-7/8-Inch (717C)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle (11R309)
- ZORO SELECT Shipping Box, 18x12x12 in (55NM78)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- Zoro Select Shipping & Moving Boxes