Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 25" x 25" x 25", Kraft, 10/Bundle
Mfr # 493U26
Zoro # G1606149
product price: $12.75
/ea
Sold in multiples of 10 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 25 in
- Inside Width 25 in
- Inside Depth 25"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U26
- Zoro # G1606149
- UPC # 812578006212
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 25 in |
Inside Width | 25 in |
Inside Depth | 25" |
Inside Height | 25 in |
Outside Length | 25 3/8 in |
Outside Width | 25 3/8 in |
Outside Height | 25 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Meets | ECT32/200 lb. Test |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 25 in, Inside Width 25 in, Inside Height 25 in, 25x25x25 in Inside LxWxH, 32 ECT, RSC, Outside Length 25 3/8 in, Outside Width 25 3/8 in, Outside Height 25 5/8 in, 25 3/8x25 3/8x25 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- ZORO SELECT Double Wall Corrugated Sheets, 30" x 40", Kraft, 5/Bundle (56EC43)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Gamma Gn Pk (WAU22541)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 10", Kraft, 25/Bundle (55VG57)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 18", Kraft, 10/Bundle (22XM61)
- Zoro Select Shipping & Moving Boxes