Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle
Mfr # 493U25
Zoro # G1606173
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493U25
- Zoro # G1606173
- UPC # 841436049016
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 25 in |
Inside Width | 25 in |
Inside Depth | 20" |
Inside Height | 20 in |
Outside Width | 25 3/8 in |
Outside Length | 25 3/8 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 25 in, Inside Width 25 in, Inside Height 20 in, 25x25x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 25 3/8 in, Outside Width 25 3/8 in, Outside Height 20 5/8 in, 25 3/8x25 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- DIXON TICONDEROGA China Marker, Black Color Family, 12 PK (DIX00077)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 20", Kraft, 5/Bundle (493U52)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14 1/2" x 8 3/4" x 12", Kraft, 25/Bundle (49J970)
- Zoro Select Shipping & Moving Boxes