Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle
Mfr # 11G118
Zoro # G3080519
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 25 in
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11G118
- Zoro # G3080519
- UPC # 841436049009
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 25 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Height | 16 5/8 in |
Outside Length | 25 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 25 in, Inside Width 16 in, Inside Height 16 in, 25x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 25 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 25 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Book, Detail Voicemail Log, White (51113)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Blue (UNV10047)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 3", White, 50/Bundle (M883)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- ZORO SELECT Economy File Storage Boxes, 24" x 12" x 10", Kraft, 12/Case (55VJ87)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4L x 11-1/4W x 11-1/2H (B2352229)
- Zoro Select Shipping & Moving Boxes