Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle
Mfr # 493U21
Zoro # G1606103
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U21
- Zoro # G1606103
- UPC # 812578006120
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 18" |
Outside Width | 24 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 18 in, 24x24x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 18 5/8 in, 24 3/8x24 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, In Ground, Mail Chest (4385BLK)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 6", Kraft, 25/Bundle (11R313)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- Zoro Select Shipping & Moving Boxes