Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle
Mfr # 493U19
Zoro # G1606085
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U19
- Zoro # G1606085
- UPC # 841436072267
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 14" |
Outside Length | 24 3/8 in |
Inside Height | 14 in |
Outside Width | 24 3/8 in |
Outside Height | 14 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 14 in, 24x24x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 14 5/8 in, 24 3/8x24 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- Zoro Select Shipping Cartons