Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle
Mfr # 493U17
Zoro # G1606079
product price: $3.65
/ea
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U17
- Zoro # G1606079
- UPC # 841436048125
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 10 in |
Outside Width | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 10 in, 24x24x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 10 5/8 in, 24 3/8x24 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- AVERY 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- ZORO SELECT Corrugated Boxes, 21" x 10" x 10", Kraft, 25/Bundle (10Y709)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ZORO SELECT Shipping Carton, Kraft, 12 In. W, 24 In. L (10Y735)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- Zoro Select Shipping & Moving Boxes