Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 20" x 20", Kraft, 10/Bundle
Mfr # 493U16
Zoro # G1606094
original price:
$5.16
9% off
new price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U16
- Zoro # G1606094
- UPC # 812578006052
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 20 in |
Inside Depth | 20" |
Outside Height | 20 5/8 in |
Inside Height | 20 in |
Outside Length | 24 3/8 in |
Outside Width | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 20 in, 24x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 20 3/8 in, Outside Height 20 5/8 in, 24 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON P170-DH-3 Printing Calculator (2204C001)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- LEXMARK Black Toner Cartridge 7.5K YLD (B281000)
- GINGHER Scissors, 6 in., SS, Multipurpose (220040-1001)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 20", Kraft, 20/Bundle (11A749)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- ZORO SELECT Corrugated Boxes, 13 1/2" x 13 1/2 x 7 1/2", Kraft, 25/Bundle (22XK59)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle (M655)
- Zoro Select Shipping Cartons