Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle
Mfr # 493U15
Zoro # G1606112
original price:
$4.56
5% off
new price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U15
- Zoro # G1606112
- UPC # 812578006038
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 20 in |
Inside Depth | 16" |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Outside Width | 20 3/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 16 in, 24x20x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 20 3/8 in, Outside Height 16 5/8 in, 24 3/8x20 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- ILC Replacement For EREPLACEMENTS, CF410X (CF410X)
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 9 In. W (11R212)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- Zoro Select Shipping & Moving Boxes