Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 18" x 20", Kraft, 15/Bundle
Mfr # 22XL30
Zoro # G2975135
product price: $4.39
/ea
Sold in multiples of 15 for $65.85
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL30
- Zoro # G2975135
- UPC # 841436087964
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 20" |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 20 in, 24x18x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 18 3/8 in, Outside Height 20 5/8 in, 24 3/8x18 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- AVERY 4-1/2" x 3-1/2" Self-Laminating ID Labels, 50pk (7278200755)
- SCOTCH Filament Tape, 24mm x 55m (898)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- ZORO SELECT Side Loading Boxes, 26" x 6" x 20", Kraft, 10/Bundle (22XL80)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 20", Kraft, 25/Bundle (11R285)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 37", Kraft, 25/Bundle (M5537K)
- Zoro Select Shipping & Moving Boxes