Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 17" x 15", Kraft, 15/Bundle
Mfr # 493U06
Zoro # G1607339
original price:
$3.15
11% off
new price: $2.79
/ea
Sold in multiples of 15 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U06
- Zoro # G1607339
- UPC # 841436072212
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 17 in |
Inside Depth | 15" |
Outside Length | 24 3/8 in |
Outside Width | 17 3/8 in |
Outside Height | 15 5/8 in |
Inside Height | 15 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 17 in, Inside Height 15 in, 24x17x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 17 3/8 in, Outside Height 15 5/8 in, 24 3/8x17 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- AVERY Label, Wthrprf, Address, 1.3X4 700PK (AVE5522)
- GREAT PAPERS Stationery Letterhead, Baseball, 8, PK80 (2019039)
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- ZORO SELECT ECT32 22 x 18 x 16 RSC, 22x18x16 in (60YP92)
- THE PACKAGING WHOLESALERS 18 x 12 x 12 Cardboard Corrugated Boxes (BS181212)
- Zoro Select Shipping & Moving Boxes