Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle
Mfr # 22XL29
Zoro # G2975141
product price: $2.55
/ea
Sold in multiples of 15 for $38.25
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 17 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL29
- Zoro # G2975141
- UPC # 841436087957
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 17 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 17 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 17 in, Inside Height 12 in, 24x17x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 17 3/8 in, Outside Height 12 5/8 in, 24 3/8x17 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Toner Cartridge 15K YLD (841918)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- AVERY Folder, 2-Pocket, Letter, Red 25PK (AVE47989)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- PARTNERS BRAND Double Wall Corrugated Boxes, 41" x 28 3/4" x 25 1/2", Kraft, 5/Bundle (AF412825)
- Zoro Select Shipping Cartons