Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle
Mfr # 55VH83
Zoro # G6441164
Sold in multiples of 15 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH83
- Zoro # G6441164
- UPC # 841436007740
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Inside Height | 13 in |
Outside Height | 13 5/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 13 in, 24x16x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 16 3/8 in, Outside Height 13 5/8 in, 24 3/8x16 3/8x13 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3500-6-ESF)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 12", Kraft, 25/Bundle (55VG75)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- Zoro Select Shipping Cartons