Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle
Mfr # 493U01
Zoro # G1607311
original price:
$3.91
8% off
new price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U01
- Zoro # G1607311
- UPC # 841436072199
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 14 in |
Inside Depth | 18" |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Outside Length | 24 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 14 in, Inside Height 18 in, 24x14x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 14 3/8 in, Outside Height 18 5/8 in, 24 3/8x14 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- MADISON MILL 3/8X36 Poplar Dowel (436554)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- Zoro Select Shipping Cartons