Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle
Mfr # 22XK82
Zoro # G2975598
original price:
$2.38
9% off
Sold in multiples of 20 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XK82
- Zoro # G2975598
- UPC # 812578005802
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 12 1/2 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Outside Length | 24 3/8 in |
Outside Width | 12 7/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 1/2 in, Inside Height 8 in, 24x12 1/2x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 12 7/8 in, Outside Height 8 5/8 in, 24 3/8x12 7/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 8", Kraft, 15/Bundle (11A624)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 4", Kraft, 25/Bundle (11K602)
- Zoro Select Shipping Cartons