Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 24" x 10" x 12", Kraft, 25/Bundle
Mfr # 55VH78
Zoro # G6460798
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH78
- Zoro # G6460798
- UPC # 841436007702
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 10 in |
Outside Length | 24 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 10 in, Inside Height 12 in, 24x10x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 10 3/8 in, Outside Height 12 5/8 in, 24 3/8x10 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 12", Kraft, 25/Bundle (55VG48)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 3", White, 50/Bundle (M963)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- Zoro Select Shipping Cartons