Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle
Mfr # 55VH76
Zoro # G6442126
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 23 in
- Inside Width 23 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH76
- Zoro # G6442126
- UPC # 841436076869
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 23 in |
Inside Width | 23 in |
Outside Height | 23 5/8 in |
Inside Height | 23 in |
Outside Width | 23 3/8 in |
Outside Length | 23 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 23 in, Inside Width 23 in, Inside Height 23 in, 23x23x23 in Inside LxWxH, 32 ECT, RSC, Outside Length 23 3/8 in, Outside Width 23 3/8 in, Outside Height 23 5/8 in, 23 3/8x23 3/8x23 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLI Artist Brushes, Camel Hair, Round, Size 1, 12/PK, Black (LEO73504)
- SMEAD Waterproof Folder, Poly, Green, PK24 (10502)
- SEALER SALES Gen 2.0 PC Board for FS-Series Long Hand Sealers (PCB-FSLH-Gen2.0)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 12", Kraft, 10/Bundle (493U54)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- Zoro Select Shipping Cartons