Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle
Mfr # 10Y733
Zoro # G3099148
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 17 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Y733
- Zoro # G3099148
- UPC # 812578005642
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 23 in |
Inside Width | 17 in |
Inside Depth | 12" |
Outside Width | 17 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 23 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 23 in, Inside Width 17 in, Inside Height 12 in, 23x17x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 23 3/8 in, Outside Width 17 3/8 in, Outside Height 12 5/8 in, 23 3/8x17 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- BUSINESS SOURCE Yellow Repostionable Adhesive Notes, Yellow, 24PK (BSN36616)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- Zoro Select Shipping Cartons