Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle
Mfr # 55VH73
Zoro # G6460746
product price: $4.39
/ea
Sold in multiples of 15 for $65.85
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH73
- Zoro # G6460746
- UPC # 841436076814
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 18 in |
Outside Height | 18 5/8 in |
Inside Height | 18 in |
Outside Length | 22 3/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 18 in, Inside Height 18 in, 22x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 22 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- UNI-BALL Uni-Paint Fine Line Markers, 12PK (UBC63721)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 26" Kraft, 10/Bundle (55VH89)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- Zoro Select Shipping & Moving Boxes