Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle
Mfr # 55VH70
Zoro # G6461647
product price: $3.15
/ea
Sold in multiples of 20 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH70
- Zoro # G6461647
- UPC # 848109006437
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 16 in |
Outside Length | 22 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 16 in, Inside Height 12 in, 22x16x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 16 3/8 in, Outside Height 12 5/8 in, 22 3/8x16 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- LEXMARK Yellow Toner Cartridge 6K YLD (24B7156)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle (11K596)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- Zoro Select Shipping & Moving Boxes