Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle
Mfr # 10Y719
Zoro # G3099245
original price:
$3.02
25% off
new price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Y719
- Zoro # G3099245
- UPC # 841436019286
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 16 in |
Inside Depth | 10" |
Outside Length | 22 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 16 in, Inside Height 10 in, 22x16x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 16 3/8 in, Outside Height 10 5/8 in, 22 3/8x16 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 10", Kraft, 25/Bundle (11A709)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- Zoro Select Shipping & Moving Boxes