Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 12" x 12", Kraft, 20/Bundle
Mfr # 10Y715
Zoro # G3099279
original price:
$2.42
9% off
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10Y715
- Zoro # G3099279
- UPC # 812578005512
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Outside Length | 22 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 22 in, Inside Width 12 in, Inside Height 12 in, 22x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 22 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (55VG30)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- THE PACKAGING WHOLESALERS 16 x 16 x 16 Cube Cardboard Corrugated Boxes (BS161616)
- Zoro Select Shipping & Moving Boxes