Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle
Mfr # 22XL21
Zoro # G2975220
product price: $2.59
/ea
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL21
- Zoro # G2975220
- UPC # 841436087896
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 21 in |
Inside Width | 15 in |
Inside Depth | 15" |
Outside Length | 21 3/8 in |
Inside Height | 15 in |
Outside Width | 15 3/8 in |
Outside Height | 15 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 21 in, Inside Width 15 in, Inside Height 15 in, 21x15x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 21 3/8 in, Outside Width 15 3/8 in, Outside Height 15 5/8 in, 21 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- TAPE LOGIC Tape Logic® Labels, "Fragile Electronic Equipment", 3" x 5", Fluorescent Yellow, 500/Roll (DL2441)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- Zoro Select Shipping Cartons