Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle
Mfr # 55VH64
Zoro # G6460527
product price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH64
- Zoro # G6460527
- UPC # 841436007627
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 21 in |
Inside Width | 13 in |
Outside Width | 13 3/8 in |
Outside Length | 21 3/8 in |
Outside Height | 13 5/8 in |
Inside Height | 13 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 21 in, Inside Width 13 in, Inside Height 13 in, 21x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 21 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 21 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW REFILL RD, MARKING HOLDER, 6PK (51541)
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- TOY TIME Push Lawnmower Bubble Blower Machine Toy, Walk Behind Outdoor Activity for Boys and Girls (613443IWI)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- Zoro Select Shipping & Moving Boxes