Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 21" x 12" x 12", Kraft, 20/Bundle
Mfr # 10Y710
Zoro # G3099306
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 21 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10Y710
- Zoro # G3099306
- UPC # 812578005475
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 21 in |
Inside Width | 12 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 12 3/8 in |
Outside Height | 12 5/8 in |
Outside Length | 21 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 21 in, Inside Width 12 in, Inside Height 12 in, 21x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 21 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 21 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- DELL DELL COMP 3110/3115 CYAN (310-8094)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- ZORO SELECT Long Corrugated Boxes, 32" x 8" x 8", Kraft, 25/Bundle (11R260)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- Zoro Select Shipping Cartons