Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle
Mfr # 493T86
Zoro # G1607214
Best Seller
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T86
- Zoro # G1607214
- UPC # 812578005390
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 20" |
Outside Length | 20 3/8 in |
Outside Width | 20 3/8 in |
Outside Height | 20 5/8 in |
Inside Height | 20 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 20 5/8 in, 20 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 20", Kraft, 20/Bundle (11A749)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U08)
- BSC PREFERRED 16 x 16 x 16'' Corrugated Boxes, 25PK (S-4166)
- Zoro Select Shipping Cartons