Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle
Mfr # 493T83
Zoro # G1607171
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493T83
- Zoro # G1607171
- UPC # 812578005369
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 14" |
Inside Height | 14 in |
Outside Width | 20 3/8 in |
Outside Height | 14 5/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 14 in, 20x20x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 14 5/8 in, 20 3/8x20 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Bulldog Grip Clips No. 1 1.3" Width for Paper, PK36 (58500)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle (55VM39)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- Zoro Select Shipping Cartons