Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle
Mfr # 493T42
Zoro # G1606891
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493T42
- Zoro # G1606891
- UPC # 812578005239
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Length | 20 3/8 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 8 in, 20x16x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 8 5/8 in, 20 3/8x16 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Retractable Ballpoint Pens, Black, 12PK (BSN25050)
- FELLOWES Desktop Reference Rack, W8d Base, 21-1/8"x7-1/8"x18-5/8, PM (FEL22300)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- BSC PREFERRED 2 x 3'' - ''Hardware Enclosed'' Fluorescent Red Labels (S-1125)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- ZORO SELECT Shipping Box, 36x36x36 in (55NN30)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 12", Kraft, 25/Bundle (11A745)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- Zoro Select Shipping & Moving Boxes