Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 16" x 12", Kraft, 25/Bundle
Mfr # 493T78
Zoro # G1607031
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 16 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493T78
- Zoro # G1607031
- UPC # 812578005253
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Inside Depth | 12" |
Outside Length | 20 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 12 in, 20x16x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 12 5/8 in, 20 3/8x16 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", White, 25/Bundle (22XL95)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- Zoro Select Shipping Cartons