Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle
Mfr # 493T76
Zoro # G1607059
product price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 15 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T76
- Zoro # G1607059
- UPC # 841436048033
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 15 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 12 in |
Outside Width | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 15 in, Inside Height 12 in, 20x15x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 15 3/8 in, Outside Height 12 5/8 in, 20 3/8x15 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Blue Color Family, Paint, 12 PK (63703)
- UNIVERSAL Message Stamp, ENTERED, Pre-Inked One-Color, Blue (UNV10052)
- SEALER SALES Silicone Rubber for WN-900F (SR-WN-900F)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- Zoro Select Shipping Cartons