Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle
Mfr # 493T40
Zoro # G1606900
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T40
- Zoro # G1606900
- UPC # 812578005178
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 8" |
Outside Length | 20 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Meets | ECT32/200 lb. Test |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 8 in, 20x14x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 14 3/8 in, Outside Height 8 5/8 in, 20 3/8x14 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Travel Postcards, 4in. x 6in. High Gloss, 25 Amazing Photos of National Landmarks, 50PK (64641)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 8", Kraft, 20/Bundle (493T37)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- Zoro Select Shipping Cartons