Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 19" x 19" x 19", Kraft, 10/Bundle
Mfr # 493T74
Zoro # G1607101
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 19 in
- Inside Depth 19"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T74
- Zoro # G1607101
- UPC # 841436048026
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 19 in |
Inside Depth | 19" |
Outside Width | 19 3/8 in |
Outside Height | 19 5/8 in |
Inside Height | 19 in |
Outside Length | 19 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 19 in, Inside Width 19 in, Inside Height 19 in, 19x19x19 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 19 3/8 in, Outside Height 19 5/8 in, 19 3/8x19 3/8x19 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- ZORO SELECT Telescoping Inner Boxes, 37" x 4" x 30", Kraft, 10/Bundle (55VL47)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XL99)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 12", Kraft, 25/Bundle (11A770)
- Zoro Select Shipping & Moving Boxes