Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle
Mfr # 22XL13
Zoro # G2975309
original price:
$1.99
22% off
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 13"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL13
- Zoro # G2975309
- UPC # 841436087759
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 13 in |
Inside Depth | 13" |
Outside Width | 13 3/8 in |
Inside Height | 13 in |
Outside Length | 19 3/8 in |
Outside Height | 13 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 19 in, Inside Width 13 in, Inside Height 13 in, 19x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 19 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Jotter Retractable Ballpoint Pen Gift Box, Medium 1mm, Blue/Black (1953184)
- PREBENA 20 Gauge Staple - 3/8in Length - 1/2in Crown - Galvanized Steel - Pkg of 25000 (D10CNK)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 14", Kraft, 10/Bundle (22XL34)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- Zoro Select Shipping Cartons