Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle
Mfr # 55VH51
Zoro # G6462934
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 19 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH51
- Zoro # G6462934
- UPC # 841436007559
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 12 in |
Outside Length | 19 3/8 in |
Outside Height | 7 5/8 in |
Inside Height | 7 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 19 in, Inside Width 12 in, Inside Height 7 in, 19x12x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 12 3/8 in, Outside Height 7 5/8 in, 19 3/8x12 3/8x7 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 7", Kraft, 25/Bundle (55VG37)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 72", Kraft, 10/Bundle (11A702)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle (55VH66)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle (11R291)
- Zoro Select Shipping & Moving Boxes