Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle
Mfr # 22XL75
Zoro # G2974715
product price: $3.55
/ea
Sold in multiples of 20 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL75
- Zoro # G2974715
- UPC # 812578004966
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Depth | 18" |
Outside Length | 18 3/8 in |
Outside Width | 18 3/8 in |
Outside Height | 18 5/8 in |
Inside Height | 18 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Features | Corrugated |
Description
Shipping Box, Box Style Cube, White, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 18 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- SHUTER Carry File 150 sheets 12.5 W x 9.4 D x 1 H (1010526)
- AT-A-GLANCE Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (997-1)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", White, 25/Bundle (22XL64)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- IDL PACKAGING 18L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-181212-5)
- Zoro Select Shipping Cartons