Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle
Mfr # 11A775
Zoro # G3095429
original price:
$2.90
10% off
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A775
- Zoro # G3095429
- UPC # 812578004935
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Depth | 14" |
Outside Height | 14 5/8 in |
Outside Length | 18 3/8 in |
Outside Width | 18 3/8 in |
Inside Height | 14 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 14 in, 18x18x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 14 5/8 in, 18 3/8x18 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- ROLODEX Mesh Deep Drawer Organizer (22131)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- ARMOR WRAP VCI Paper, Brown, 12"L, 12"W, 30 lb., PK1000 (MPI1212)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle (11A682)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 40", Kraft, 20/Bundle (493T35)
- Zoro Select Shipping Cartons