Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle
Mfr # 11R419
Zoro # G3056448
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
Not eligible for select promotions
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R419
- Zoro # G3056448
- UPC # 812578004829
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 16 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 18 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 16 in, Inside Height 8 in, 18x16x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 16 3/8 in, Outside Height 8 5/8 in, 18 3/8x16 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- Zoro Select Shipping Cartons