Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle
Mfr # 22XL74
Zoro # G2283797
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL74
- Zoro # G2283797
- UPC # 812578004706
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 9" |
Outside Width | 12 3/8 in |
Inside Height | 9 in |
Outside Length | 18 3/8 in |
Outside Height | 9 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 9 in, 18x12x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 9 5/8 in, 18 3/8x12 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 10", Kraft, 25/Bundle (55VG57)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- Zoro Select Shipping Cartons