Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R406
Zoro # G2284847
original price:
$1.35
11% off
new price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R406
- Zoro # G2284847
- UPC # 812578004645
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Length | 18 3/8 in |
Inside Height | 6 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 10 in, Inside Height 6 in, 18x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 18 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- Zoro Select Shipping Cartons